Motion
00315929
M6 Screw, Steel Standard Flat Washer 6.4mm ID x 17mm OD, 3mm Thick, Black Phosphate Finish
MI ITEM #06288663
MFR #00315929
List Price$2.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6 Screw, Steel Standard Flat Washer 6.4mm ID x 17mm OD, 3mm Thick, Black Phosphate Finish
MI ITEM #06288663
MFR #00315929

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.28/each for your price

Overview

Mfr description
23060.0006 M6X17 GIBRALTAR DIN6340
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Black Phosphate
  • Thickness
    3.00 mm
  • System of Measurement
    Metric
  • Type
    Standard
  • Screw Size
    M6
  • Outside Diameter
    17.00 mm
  • Inside Diameter
    6.40 mm
  • Fastener Standard
    DIN 6340

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text