Motion
00315945
M10 Screw, Steel Standard Flat Washer 10.5mm ID x 28mm OD, 4mm Thick, Black Phosphate Finish
MI ITEM #06288665
MFR #00315945
List Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10 Screw, Steel Standard Flat Washer 10.5mm ID x 28mm OD, 4mm Thick, Black Phosphate Finish
MI ITEM #06288665
MFR #00315945

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.83/each for your price

Overview

Mfr description
23060.0010 M10X28 GIBRALTAR DIN6340
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    DIN 6340
  • Finish Coating
    Black Phosphate
  • Inside Diameter
    10.50 mm
  • Material
    Steel
  • Outside Diameter
    28.00 in
  • Screw Size
    M10
  • System of Measurement
    Metric
  • Thickness
    4.00 mm
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text