Motion
00316018
M24 Screw, Steel Standard Flat Washer 25mm ID x 60mm OD, 8mm Thick, Black Phosphate Finish
MI ITEM #06288672
MFR #00316018
List Price$12.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M24 Screw, Steel Standard Flat Washer 25mm ID x 60mm OD, 8mm Thick, Black Phosphate Finish
MI ITEM #06288672
MFR #00316018

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.83/each for your price

Overview

Mfr description
23060.0024 M24X60 GIBRALTAR DIN6340
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Black Phosphate
  • Thickness
    8.00 mm
  • System of Measurement
    Metric
  • Type
    Standard
  • Screw Size
    M24
  • Outside Diameter
    60.00 in
  • Inside Diameter
    25.00 mm
  • Fastener Standard
    DIN 6340

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text