Motion
85558872
M6x1.0 32mm OAL Unequal Double Threaded Stud - Alloy Steel, Heat Treated Steel Finish, 16mm Long Thread Length, 9mm Short Thread Length, Metric
MI ITEM #06288675
MFR #85558872
List Price$4.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.0 32mm OAL Unequal Double Threaded Stud - Alloy Steel, Heat Treated Steel Finish, 16mm Long Thread Length, 9mm Short Thread Length, Metric
MI ITEM #06288675
MFR #85558872

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.20/each for your price

Overview

Mfr description
23040.0061 M6X32 GIBRALTAR DIN STUD
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Class
    din787
  • Grade
    10.9
  • Material
    Alloy Steel
  • Overall Length
    32.00 mm
  • Style
    Unequal Double Threaded
  • System of Measurement
    Metric
  • Thread Size
    M6x1
  • Flat
    No Flats
  • Long Thread Length
    16 mm
  • Short Thread Length
    9.00 mm
  • Finish Coating
    Heat Treated Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text