Motion
85558880
M6x1.0 50mm OAL Unequal Double Threaded Stud - Alloy Steel, Heat Treated Steel Finish, 30mm Long Thread Length, 9mm Short Thread Length, Metric
Mi Item #06288676
MFR #85558880
Price$5.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.0 50mm OAL Unequal Double Threaded Stud - Alloy Steel, Heat Treated Steel Finish, 30mm Long Thread Length, 9mm Short Thread Length, Metric
Mi Item #06288676
MFR #85558880

Mfr description
23040.0062 M6X50 GIBRALTAR DIN STUD
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.90/each

Specifications

Dimensions

  • Long Thread Length
    30 mm
  • Overall Length
    50.00 mm
  • Short Thread Length
    9.00 mm
  • Thread Size
    M6x1

Details

  • Class
    din787
  • Finish Coating
    Heat Treated Steel
  • Flat
    No Flats
  • Grade
    10.9
  • Material
    Alloy Steel
  • Style
    Unequal Double Threaded
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)