Motion
85558963
M10x1.50 80mm OAL Unequal Double Threaded Stud - Alloy Steel, Heat Treated Steel Finish, 50mm Long Thread Length, 13mm Short Thread Length, Metric
MI ITEM #06288684
MFR #85558963
Price$12.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50 80mm OAL Unequal Double Threaded Stud - Alloy Steel, Heat Treated Steel Finish, 50mm Long Thread Length, 13mm Short Thread Length, Metric
MI ITEM #06288684
MFR #85558963

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.60/each

Specifications

Dimensions

  • Long Thread Length
    50 mm
  • Overall Length
    80.00 mm
  • Short Thread Length
    13.00 mm
  • Thread Size
    M10x1.5

Details

  • Class
    din787
  • Finish Coating
    Heat Treated Steel
  • Flat
    No Flats
  • Grade
    10.9
  • Material
    Alloy Steel
  • Style
    Unequal Double Threaded
  • System of Measurement
    Metric

Overview

Mfr description
23040.0102 M10X80 GIBRALTAR DIN STUD
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought