Motion
85558997
M12x1.75 63mm OAL Unequal Double Threaded Stud - Alloy Steel, Heat Treated Steel Finish, 32mm Long Thread Length, 15mm Short Thread Length, Metric
MI ITEM #06288687
MFR #85558997
List Price$9.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75 63mm OAL Unequal Double Threaded Stud - Alloy Steel, Heat Treated Steel Finish, 32mm Long Thread Length, 15mm Short Thread Length, Metric
MI ITEM #06288687
MFR #85558997

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.60/each for your price

Overview

Mfr description
23040.0122 M12X63 GIBRALTAR DIN STUD
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Class
    din787
  • Grade
    10.9
  • Material
    Alloy Steel
  • Overall Length
    63.00 mm
  • Style
    Unequal Double Threaded
  • System of Measurement
    Metric
  • Thread Size
    M12x1.75
  • Flat
    No Flats
  • Long Thread Length
    32 mm
  • Short Thread Length
    15.00 mm
  • Finish Coating
    Heat Treated Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought