Motion
85559003
M12x1.75 80mm OAL Unequal Double Threaded Stud - Alloy Steel, Heat Treated Steel Finish, 50mm Long Thread Length, 15mm Short Thread Length, Metric
MI ITEM #06288688
MFR #85559003
List Price$11.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75 80mm OAL Unequal Double Threaded Stud - Alloy Steel, Heat Treated Steel Finish, 50mm Long Thread Length, 15mm Short Thread Length, Metric
MI ITEM #06288688
MFR #85559003

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.00/each for your price

Overview

Mfr description
23040.0123 M12X80 GIBRALTAR DIN STUD
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Class
    din787
  • Grade
    10.9
  • Material
    Alloy Steel
  • Overall Length
    80.00 mm
  • Style
    Unequal Double Threaded
  • System of Measurement
    Metric
  • Thread Size
    M12x1.75
  • Flat
    No Flats
  • Long Thread Length
    50 mm
  • Short Thread Length
    15.00 mm
  • Finish Coating
    Heat Treated Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text