Motion
85559060
M14x2.0 250mm OAL Unequal Double Threaded Stud - Alloy Steel, Heat Treated Steel Finish, 160mm Long Thread Length, 17mm Short Thread Length, Metric
MI ITEM #06288694
MFR #85559060
Price$46.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M14x2.0 250mm OAL Unequal Double Threaded Stud - Alloy Steel, Heat Treated Steel Finish, 160mm Long Thread Length, 17mm Short Thread Length, Metric
MI ITEM #06288694
MFR #85559060

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.05/each

Specifications

Dimensions

  • Long Thread Length
    160 mm
  • Overall Length
    250.00 mm
  • Short Thread Length
    17.00 mm
  • Thread Size
    M14x2

Details

  • Class
    din787
  • Finish Coating
    Heat Treated Steel
  • Flat
    No Flats
  • Grade
    10.9
  • Material
    Alloy Steel
  • Style
    Unequal Double Threaded
  • System of Measurement
    Metric

Overview

Mfr description
23040.0144 M14X250 GIBRALTAR DIN STUD
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought