Motion
74646571
500 Lb Capacity, Steel, 1/4-20 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 2" Shank, 1" Thread Length, No Shoulder
MI ITEM #06288697
MFR #74646571
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500 Lb Capacity, Steel, 1/4-20 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 2" Shank, 1" Thread Length, No Shoulder
MI ITEM #06288697
MFR #74646571

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P12310GB 1/4"X 2" REGULAR DROP FORGED
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Grade
    1030
  • Inside Eye Diameter
    1/2 in
  • Material
    Steel
  • Outside Eye Diameter
    1 in
  • Product Types
    Fixed
  • Shank Length
    2 in
  • Shoulder
    No Shoulder
  • Thread Length
    1 in
  • Thread Size
    1/4-20
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text