Motion
74646589
500 Lb Capacity, Steel, 1/4-20 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 4" Shank, 1" Thread Length, No Shoulder
MI ITEM #06288698
MFR #74646589
List Price$22.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500 Lb Capacity, Steel, 1/4-20 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 4" Shank, 1" Thread Length, No Shoulder
MI ITEM #06288698
MFR #74646589

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.70/each for your price

Overview

Mfr description
P12314GB 1/4"X 4" REGULAR DROP FORGED
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Threading
    Partially Threaded
  • Thread Length
    1 in
  • Thread Size
    1/4-20
  • Inside Eye Diameter
    1/2 in
  • Outside Eye Diameter
    1 in
  • Shank Length
    4 in
  • Material
    Steel
  • Grade
    1030
  • Shoulder
    No Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text