Motion
74647280
2,200 Lb Capacity, Steel, 1/2-13 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 6" Shank, 2" Thread Length, No Shoulder
MI ITEM #06288705
MFR #74647280
Price$25.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,200 Lb Capacity, Steel, 1/2-13 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 6" Shank, 2" Thread Length, No Shoulder
MI ITEM #06288705
MFR #74647280

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.28/each

Specifications

Dimensions

  • Inside Eye Diameter
    1 in
  • Outside Eye Diameter
    2 in
  • Shank Length
    6 in
  • Thread Length
    2 in
  • Thread Size
    1/2-13

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    1030
  • Material
    Steel
  • Product Types
    Fixed
  • Shoulder
    No Shoulder
  • Threading
    Partially Threaded

Overview

Mfr description
P12343GB 1/2"X6" REGULAR DROP FORGED
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought