Motion
74646647
1,300 Lb Capacity, Steel, 3/8-16 Thread, Lifting Eye Bolt - Partially Threaded, 6" Shank, 2-1/2" Thread Length, No Shoulder
MI ITEM #06288707
MFR #74646647
List Price$24.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,300 Lb Capacity, Steel, 3/8-16 Thread, Lifting Eye Bolt - Partially Threaded, 6" Shank, 2-1/2" Thread Length, No Shoulder
MI ITEM #06288707
MFR #74646647

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.53/each for your price

Overview

Mfr description
P12436GB 3/8-16 X 6 LG SHANK PLAIN EYE
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Threading
    Partially Threaded
  • Thread Length
    2-1/2 in
  • Thread Size
    3/8-16
  • Inside Eye Diameter
    3/4 in
  • Outside Eye Diameter
    1-1/2 in
  • Shank Length
    6 in
  • Material
    Steel
  • Grade
    C-1030/C-1035
  • Shoulder
    No Shoulder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text