Motion
74646662
2,400 Lb Capacity, Steel, 1/2-13 Thread, Lifting Eye Bolt - Partially Threaded, 12" Shank, 2-1/2" Thread Length, No Shoulder
MI ITEM #06288710
MFR #74646662
Price$79.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,400 Lb Capacity, Steel, 1/2-13 Thread, Lifting Eye Bolt - Partially Threaded, 12" Shank, 2-1/2" Thread Length, No Shoulder
MI ITEM #06288710
MFR #74646662

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$79.85/each

Specifications

Dimensions

  • Inside Eye Diameter
    1 in
  • Outside Eye Diameter
    1-15/16 in
  • Shank Length
    12 in
  • Thread Length
    2-1/2 in
  • Thread Size
    1/2-13

Details

  • Grade
    C-1030/C-1035
  • Material
    Steel
  • Shoulder
    No Shoulder
  • Threading
    Partially Threaded

Overview

Mfr description
P12448GB 1/2-13 X 12 LG SHANK PLAIN EYE
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought