Motion
73154866
1,800 Lb Capacity, Steel, 7/16-14 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-3/8" Shank, 1-3/8" Thread Length, No Shoulder
Mi Item #06288719
MFR #73154866
Price$15.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,800 Lb Capacity, Steel, 7/16-14 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-3/8" Shank, 1-3/8" Thread Length, No Shoulder
Mi Item #06288719
MFR #73154866

Mfr description
P13638GB 7/16-14X 1-3/8 GIBRALTAR PLAIN
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.75/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-3/32 in
  • Outside Eye Diameter
    1-13/16 in
  • Shank Length
    1-3/8 in
  • Thread Length
    1-3/8 in
  • Thread Size
    7/16-14

Details

  • Grade
    1030
  • Material
    Steel
  • Product Types
    Fixed
  • Shoulder
    No Shoulder
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)