Motion
74644956
2,700 Lb Capacity, Alloy Steel, 1/2 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-1/2" Shank, 1-1/2" Thread Length, No Shoulder
Mi Item #06288721
MFR #74644956
Price$56.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,700 Lb Capacity, Alloy Steel, 1/2 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-1/2" Shank, 1-1/2" Thread Length, No Shoulder
Mi Item #06288721
MFR #74644956

Mfr description
P13641LTGB 1/2 X 1-1/2 PLAIN PATT
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.35/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-3/16 in
  • Outside Eye Diameter
    2-1/8 in
  • Shank Length
    1-1/2 in
  • Thread Length
    1-1/2 in
  • Thread Size
    1/2

Details

  • Grade
    8620
  • Material
    Alloy Steel
  • Product Types
    Fixed
  • Shoulder
    No Shoulder
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)