Motion
73154908
5,000 Lb Capacity, Steel, 3/4-10 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2" Shank, 2" Thread Length, No Shoulder
MI ITEM #06288725
MFR #73154908
List Price$25.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5,000 Lb Capacity, Steel, 3/4-10 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2" Shank, 2" Thread Length, No Shoulder
MI ITEM #06288725
MFR #73154908

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.03/each for your price

Overview

Mfr description
P13672GB 3/4-10X 2 GIBRALTAR PLAIN
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Threading
    Fully Threaded
  • Thread Length
    2 in
  • Thread Size
    3/4-10
  • Inside Eye Diameter
    1-1/2 in
  • Outside Eye Diameter
    2-13/16 in
  • Shank Length
    2 in
  • Material
    Steel
  • Grade
    1030
  • Shoulder
    No Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text