Motion
73154924
9,000 Lb Capacity, Steel, 1-8 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2-1/2" Shank, 2-1/2" Thread Length, No Shoulder
MI ITEM #06288729
MFR #73154924
List Price$42.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9,000 Lb Capacity, Steel, 1-8 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2-1/2" Shank, 2-1/2" Thread Length, No Shoulder
MI ITEM #06288729
MFR #73154924

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.93/each for your price

Overview

Mfr description
P13702GB 1-8X 2-1/2 GIBRALTAR PLAIN
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Grade
    1030
  • Inside Eye Diameter
    1-13/16 in
  • Material
    Steel
  • Outside Eye Diameter
    3-9/16 in
  • Product Types
    Fixed
  • Shank Length
    2-1/2 in
  • Shoulder
    No Shoulder
  • Thread Length
    2-1/2 in
  • Thread Size
    1-8
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text