Motion
74644998
11,600 Lb Capacity, Alloy Steel, 1 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2-1/2" Shank, 2-1/2" Thread Length, No Shoulder
MI ITEM #06288730
MFR #74644998
List Price$176.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11,600 Lb Capacity, Alloy Steel, 1 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2-1/2" Shank, 2-1/2" Thread Length, No Shoulder
MI ITEM #06288730
MFR #74644998

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$176.70/each for your price

Overview

Mfr description
P13702LTGB 1X 2-1/2 PLAIN PATTER
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Threading
    Fully Threaded
  • Thread Length
    2-1/2 in
  • Thread Size
    1
  • Inside Eye Diameter
    1-13/16 in
  • Outside Eye Diameter
    3-9/16 in
  • Shank Length
    2-1/2 in
  • Material
    Alloy Steel
  • Grade
    8620
  • Shoulder
    No Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text