Motion
73154932
11,800 Lb Capacity, Steel, 1-1/8 - 7 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2-3/4" Shank, 2-3/4" Thread Length, No Shoulder
MI ITEM #06288731
MFR #73154932
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11,800 Lb Capacity, Steel, 1-1/8 - 7 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2-3/4" Shank, 2-3/4" Thread Length, No Shoulder
MI ITEM #06288731
MFR #73154932

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P13712GB 1-1/8 -7 X2-3/4 GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Threading
    Fully Threaded
  • Thread Length
    2-3/4 in
  • Thread Size
    1-1/8 - 7
  • Inside Eye Diameter
    2 in
  • Outside Eye Diameter
    4 in
  • Shank Length
    2-3/4 in
  • Material
    Steel
  • Grade
    1030
  • Shoulder
    No Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text