Motion
73154940
15,000 Lb Capacity, Steel, 1-1/4 - 7 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, No Shoulder
Mi Item #06288732
MFR #73154940
Price$105.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15,000 Lb Capacity, Steel, 1-1/4 - 7 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, No Shoulder
Mi Item #06288732
MFR #73154940

Mfr description
P13723GB 1-1/4 -7 X 3 GIBRALTAR PLAIN
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.25/each

Specifications

Dimensions

  • Inside Eye Diameter
    2-3/16 in
  • Outside Eye Diameter
    4-7/16 in
  • Shank Length
    3 in
  • Thread Length
    3 in
  • Thread Size
    1-1/4 - 7

Details

  • Grade
    1030
  • Material
    Steel
  • Product Types
    Fixed
  • Shoulder
    No Shoulder
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)