Motion
73154957
21,000 Lb Capacity, Steel, 1-1/2 - 6 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3-1/2" Shank, 3-1/2" Thread Length, No Shoulder
MI ITEM #06288733
MFR #73154957
List Price$157.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21,000 Lb Capacity, Steel, 1-1/2 - 6 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3-1/2" Shank, 3-1/2" Thread Length, No Shoulder
MI ITEM #06288733
MFR #73154957

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$157.85/each for your price

Overview

Mfr description
P13753GB 1-1/2 - 6 X3-1/2 GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Threading
    Fully Threaded
  • Thread Length
    3-1/2 in
  • Thread Size
    1-1/2 - 6
  • Inside Eye Diameter
    2-1/2 in
  • Outside Eye Diameter
    5-3/16 in
  • Shank Length
    3-1/2 in
  • Material
    Steel
  • Grade
    1030
  • Shoulder
    No Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text