Motion
74646746
1,100 Lb Capacity, Steel, M8x1.25 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 16mm Shank, 15mm Thread Length, Shoulder
Mi Item #06288738
MFR #74646746
Price$17.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,100 Lb Capacity, Steel, M8x1.25 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 16mm Shank, 15mm Thread Length, Shoulder
Mi Item #06288738
MFR #74646746

Mfr description
P14008MGB M8 X 1.25 METRIC EYEBOLTS
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.70/each

Specifications

Dimensions

  • Diameter
    25.000 mm
  • Outside Eye Diameter
    43.000 mm
  • Shank Length
    16.00 mm
  • Thread Length
    15.00 mm
  • Thread Size
    M8x1.25

Details

  • Grade
    1030
  • Material
    Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • System of Measurement
    Metric
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)