Motion
74646761
2,270 Lb Capacity, Steel, M12x1.75 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 24mm Shank, 24mm Thread Length, Shoulder
MI ITEM #06288740
MFR #74646761
Price$20.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,270 Lb Capacity, Steel, M12x1.75 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 24mm Shank, 24mm Thread Length, Shoulder
MI ITEM #06288740
MFR #74646761

Mfr description
P14012MGB M12 X 1.75 METRIC EYEBOLTS
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.48/each

Specifications

Dimensions

  • Diameter
    30.000 mm
  • Outside Eye Diameter
    54.000 mm
  • Shank Length
    24.00 mm
  • Thread Length
    24.00 mm
  • Thread Size
    M12x1.75

Details

  • Grade
    1030
  • Material
    Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • System of Measurement
    Metric
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)