Motion
74646779
3,525 Lb Capacity, Steel, M14x2.00 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 28mm Shank, 27mm Thread Length, Shoulder
MI ITEM #06288741
MFR #74646779
Price$28.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3,525 Lb Capacity, Steel, M14x2.00 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 28mm Shank, 27mm Thread Length, Shoulder
MI ITEM #06288741
MFR #74646779

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.98/each

Specifications

Dimensions

  • Diameter
    35.000 mm
  • Outside Eye Diameter
    65.000 mm
  • Shank Length
    28.00 mm
  • Thread Length
    27.00 mm
  • Thread Size
    M14x2.00

Details

  • Grade
    1030
  • Material
    Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • System of Measurement
    Metric
  • Threading
    Fully Threaded

Overview

Mfr description
P14014MGB M14 X 2.0 METRIC EYEBOLTS
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought