Motion
74646803
6,300 Lb Capacity, Steel, M20x2.50 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 40mm Shank, 39mm Thread Length, Shoulder
MI ITEM #06288744
MFR #74646803
Price$53.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6,300 Lb Capacity, Steel, M20x2.50 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 40mm Shank, 39mm Thread Length, Shoulder
MI ITEM #06288744
MFR #74646803

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$53.35/each

Specifications

Dimensions

  • Diameter
    41.000 mm
  • Outside Eye Diameter
    81.000 mm
  • Shank Length
    40.00 mm
  • Thread Length
    39.00 mm
  • Thread Size
    M20x2.50

Details

  • Grade
    1030
  • Material
    Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • System of Measurement
    Metric
  • Threading
    Fully Threaded

Overview

Mfr description
P14020MGB M20 X 2.5 METRIC EYEBOLTS
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought