Motion
74646829
11,460 Lb Capacity, Steel, M27x3.00 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 48mm Shank, 48mm Thread Length, Shoulder
MI ITEM #06288746
MFR #74646829
List Price$85.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11,460 Lb Capacity, Steel, M27x3.00 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 48mm Shank, 48mm Thread Length, Shoulder
MI ITEM #06288746
MFR #74646829

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$85.88/each for your price

Overview

Mfr description
P14027MGB M27 X3.0 METRIC EYEBOLTS
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Diameter
    51.000 mm
  • Threading
    Fully Threaded
  • Thread Length
    48.00 mm
  • Thread Size
    M27x3.00
  • Outside Eye Diameter
    103.000 mm
  • Shank Length
    48.00 mm
  • Material
    Steel
  • Grade
    1030
  • Shoulder
    Shoulder
  • Product Types
    Fixed
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text