Motion
74646837
14,100 Lb Capacity, Steel, M30x3.50 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 60mm Shank, 59mm Thread Length, Shoulder
Mi Item #06288747
MFR #74646837
Price$109.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14,100 Lb Capacity, Steel, M30x3.50 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 60mm Shank, 59mm Thread Length, Shoulder
Mi Item #06288747
MFR #74646837

Mfr description
P14030MGB M30 X 3.5 METRIC EYEBOLTS
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.40/each

Specifications

Dimensions

  • Diameter
    55.000 mm
  • Outside Eye Diameter
    112.700 mm
  • Shank Length
    60.00 mm
  • Thread Length
    59.00 mm
  • Thread Size
    M30x3.50

Details

  • Grade
    1030
  • Material
    Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • System of Measurement
    Metric
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)