Motion
73155004
900 Lb Capacity, Steel, 5/16-18 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-1/8" Shank, 1-1/8" Thread Length, Shoulder
MI ITEM #06288751
MFR #73155004
List Price$9.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
900 Lb Capacity, Steel, 5/16-18 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-1/8" Shank, 1-1/8" Thread Length, Shoulder
MI ITEM #06288751
MFR #73155004

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.95/each for your price

Overview

Mfr description
P14621GB 5/16-18X1-1/8 SHLDR GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Threading
    Fully Threaded
  • Thread Length
    1-1/8 in
  • Thread Size
    5/16-18
  • Inside Eye Diameter
    7/8 in
  • Outside Eye Diameter
    1-7/16 in
  • Shank Length
    1-1/8 in
  • Material
    Steel
  • Grade
    1030
  • Shoulder
    Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought