Motion
74645003
1,480 Lb Capacity, Alloy Steel, 3/8 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-1/4" Shank, 1-1/4" Thread Length, Shoulder
Mi Item #06288754
MFR #74645003
Price$47.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,480 Lb Capacity, Alloy Steel, 3/8 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-1/4" Shank, 1-1/4" Thread Length, Shoulder
Mi Item #06288754
MFR #74645003

Mfr description
P14631LTGB 3/8 X 1-1/4 SHLDR PATT
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.40/each

Specifications

Dimensions

  • Inside Eye Diameter
    1 in
  • Outside Eye Diameter
    1-11/16 in
  • Shank Length
    1-1/4 in
  • Thread Length
    1-1/4 in
  • Thread Size
    3/8

Details

  • Grade
    8620
  • Material
    Alloy Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)