Motion
74647215
1,300 Lb Capacity, Steel, 3/8-24 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-1/4" Shank, 1-1/4" Thread Length, Shoulder
MI ITEM #06288755
MFR #74647215
List Price$11.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,300 Lb Capacity, Steel, 3/8-24 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-1/4" Shank, 1-1/4" Thread Length, Shoulder
MI ITEM #06288755
MFR #74647215

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.60/each for your price

Overview

Mfr description
P14631UNFGB 3/8-24 X 1.25 SHOULDER EYE
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Threading
    Fully Threaded
  • Thread Length
    1-1/4 in
  • Thread Size
    3/8-24
  • Inside Eye Diameter
    1 in
  • Outside Eye Diameter
    1-11/16 in
  • Shank Length
    1-1/4 in
  • Material
    Steel
  • Grade
    1030
  • Shoulder
    Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text