Motion
74645011
2,700 Lb Capacity, Alloy Steel, 1/2 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-1/2" Shank, 1-1/2" Thread Length, Shoulder
MI ITEM #06288759
MFR #74645011
Price$56.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,700 Lb Capacity, Alloy Steel, 1/2 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-1/2" Shank, 1-1/2" Thread Length, Shoulder
MI ITEM #06288759
MFR #74645011

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.35/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-3/16 in
  • Outside Eye Diameter
    2-1/8 in
  • Shank Length
    1-1/2 in
  • Thread Length
    1-1/2 in
  • Thread Size
    1/2

Details

  • Grade
    8620
  • Material
    Alloy Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Fully Threaded

Overview

Mfr description
P14641LTGB 1/2 X 1-1/2 SHLDR PATT
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought