Motion
74645029
4,300 Lb Capacity, Alloy Steel, 5/8 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-3/4" Shank, 1-3/4" Thread Length, Shoulder
MI ITEM #06288763
MFR #74645029
Price$74.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4,300 Lb Capacity, Alloy Steel, 5/8 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-3/4" Shank, 1-3/4" Thread Length, Shoulder
MI ITEM #06288763
MFR #74645029

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.00/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-3/8 in
  • Outside Eye Diameter
    2-9/16 in
  • Shank Length
    1-3/4 in
  • Thread Length
    1-3/4 in
  • Thread Size
    5/8

Details

  • Grade
    8620
  • Material
    Alloy Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Fully Threaded

Overview

Mfr description
P14661LTGB 5/8 X 1-3/4 SHLDR PATT
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought