Motion
74645037
6,400 Lb Capacity, Alloy Steel, 3/4 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2" Shank, 2" Thread Length, Shoulder
MI ITEM #06288766
MFR #74645037
List Price$101.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6,400 Lb Capacity, Alloy Steel, 3/4 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2" Shank, 2" Thread Length, Shoulder
MI ITEM #06288766
MFR #74645037

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$101.75/each for your price

Overview

Mfr description
P14672LTGB 3/4 X 2 SHLDR PATTERN
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Threading
    Fully Threaded
  • Thread Length
    2 in
  • Thread Size
    3/4
  • Inside Eye Diameter
    1-15/32 in
  • Outside Eye Diameter
    2-13/16 in
  • Shank Length
    2 in
  • Material
    Alloy Steel
  • Grade
    8620
  • Shoulder
    Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text