Motion
74644568
7,000 Lb Capacity, Steel, 7/8-9 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2-1/4" Shank, 2-1/4" Thread Length, Shoulder
Mi Item #06288768
MFR #74644568
Price$33.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7,000 Lb Capacity, Steel, 7/8-9 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2-1/4" Shank, 2-1/4" Thread Length, Shoulder
Mi Item #06288768
MFR #74644568

Mfr description
P14682GB 7/8-9 X 2-1/4 SHOULD.TYPE
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.45/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-11/16 in
  • Outside Eye Diameter
    3-3/16 in
  • Shank Length
    2-1/4 in
  • Thread Length
    2-1/4 in
  • Thread Size
    7/8-9

Details

  • Grade
    1030
  • Material
    Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)