Motion
74645045
8,800 Lb Capacity, Alloy Steel, 7/8 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2-1/4" Shank, 2-1/4" Thread Length, Shoulder
Mi Item #06288769
MFR #74645045
Price$139.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8,800 Lb Capacity, Alloy Steel, 7/8 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 2-1/4" Shank, 2-1/4" Thread Length, Shoulder
Mi Item #06288769
MFR #74645045

Mfr description
P14682LTGB 7/8 X 2-1/4 SHLDR PATT
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.45/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-11/16 in
  • Outside Eye Diameter
    3-1/4 in
  • Shank Length
    2-1/4 in
  • Thread Length
    2-1/4 in
  • Thread Size
    7/8

Details

  • Grade
    8620
  • Material
    Alloy Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)