Motion
74645052
11,600 Lb Capacity, Alloy Steel, 1 - 2-1/2 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-13/16" Shank, 1-13/16" Thread Length, Shoulder
MI ITEM #06288772
MFR #74645052
Price$187.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11,600 Lb Capacity, Alloy Steel, 1 - 2-1/2 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 1-13/16" Shank, 1-13/16" Thread Length, Shoulder
MI ITEM #06288772
MFR #74645052

Mfr description
P14702LTGB 1 X 2-1/2 SHLDR PATTER
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$187.90/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-13/16 in
  • Outside Eye Diameter
    3-9/16 in
  • Shank Length
    1-13/16 in
  • Thread Length
    1-13/16 in
  • Thread Size
    1 - 2-1/2

Details

  • Grade
    8620
  • Material
    Alloy Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)