Motion
74644592
15,000 Lb Capacity, Steel, 1-1/4 - 7 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, Shoulder
Mi Item #06288775
MFR #74644592
Price$100.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15,000 Lb Capacity, Steel, 1-1/4 - 7 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3" Shank, 3" Thread Length, Shoulder
Mi Item #06288775
MFR #74644592

Mfr description
P14723GB 1-1/4-7 X 3 SHOULD.TYPE
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.43/each

Specifications

Dimensions

  • Inside Eye Diameter
    2-3/16 in
  • Outside Eye Diameter
    4-7/16 in
  • Shank Length
    3 in
  • Thread Length
    3 in
  • Thread Size
    1-1/4 - 7

Details

  • Grade
    1030
  • Material
    Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)