Motion
74644600
21,000 Lb Capacity, Steel, 1-1/2 - 6 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3-1/2" Shank, 3-1/2" Thread Length, Shoulder
Mi Item #06288776
MFR #74644600
Price$165.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21,000 Lb Capacity, Steel, 1-1/2 - 6 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3-1/2" Shank, 3-1/2" Thread Length, Shoulder
Mi Item #06288776
MFR #74644600

Mfr description
P14753GB 1-1/2-6 X 3-1/2 SHOULD.TYPE
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.78/each

Specifications

Dimensions

  • Inside Eye Diameter
    2-1/2 in
  • Outside Eye Diameter
    5-3/16 in
  • Shank Length
    3-1/2 in
  • Thread Length
    3-1/2 in
  • Thread Size
    1-1/2 - 6

Details

  • Grade
    1030
  • Material
    Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)