Motion
74644618
28,000 Lb Capacity, Steel, 1-3/4 - 5 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3-3/4" Shank, 3-3/4" Thread Length, Shoulder
MI ITEM #06288777
MFR #74644618
List Price$280.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28,000 Lb Capacity, Steel, 1-3/4 - 5 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 3-3/4" Shank, 3-3/4" Thread Length, Shoulder
MI ITEM #06288777
MFR #74644618

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$280.93/each for your price

Overview

Mfr description
P14770GB 1-3/4 X 3 3/4 SHOULD.TYPE
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Threading
    Fully Threaded
  • Thread Length
    3-3/4 in
  • Thread Size
    1-3/4 - 5
  • Inside Eye Diameter
    2-7/8 in
  • Outside Eye Diameter
    6-1/16 in
  • Shank Length
    3-3/4 in
  • Material
    Steel
  • Grade
    1030
  • Shoulder
    Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought