Motion
74644626
38,000 Lb Capacity, Steel, 2 - 4-1/2 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 4" Shank, 4" Thread Length, Shoulder
MI ITEM #06288778
MFR #74644626
Price$394.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38,000 Lb Capacity, Steel, 2 - 4-1/2 Thread, Fixed Lifting Eye Bolt - Fully Threaded, 4" Shank, 4" Thread Length, Shoulder
MI ITEM #06288778
MFR #74644626

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$394.00/each

Specifications

Dimensions

  • Inside Eye Diameter
    3-1/4 in
  • Outside Eye Diameter
    6-7/8 in
  • Shank Length
    4 in
  • Thread Length
    4 in
  • Thread Size
    2 - 4-1/2

Details

  • Grade
    1030
  • Material
    Steel
  • Product Types
    Fixed
  • Shoulder
    Shoulder
  • Threading
    Fully Threaded

Overview

Mfr description
P14780GB 2"-4-1/2 X 4 SHOULD.TYPE
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought