Motion
74648379
800 Lb Capacity, Steel, 5/16 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 2-1/4" Shank, 1-1/4" Thread Length, Shoulder
MI ITEM #06288781
MFR #74648379
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
800 Lb Capacity, Steel, 5/16 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 2-1/4" Shank, 1-1/4" Thread Length, Shoulder
MI ITEM #06288781
MFR #74648379

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P15719GB 5/16"X2-1/4"SHOULDER DROP
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Threading
    Partially Threaded
  • Thread Length
    1-1/4 in
  • Thread Size
    5/16
  • Inside Eye Diameter
    5/8 in
  • Outside Eye Diameter
    1-1/4 in
  • Shank Length
    2-1/4 in
  • Material
    Steel
  • Grade
    1030
  • Shoulder
    Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text