Motion
74648387
1,200 Lb Capacity, Steel, 3/8 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 2-1/2" Shank, 1-1/2" Thread Length, Shoulder
MI ITEM #06288782
MFR #74648387
List Price$27.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,200 Lb Capacity, Steel, 3/8 Thread, Fixed Lifting Eye Bolt - Partially Threaded, 2-1/2" Shank, 1-1/2" Thread Length, Shoulder
MI ITEM #06288782
MFR #74648387

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.45/each for your price

Overview

Mfr description
P15730GB 3/8"X2-1/2" SHOULDER DROP
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Threading
    Partially Threaded
  • Thread Length
    1-1/2 in
  • Thread Size
    3/8
  • Inside Eye Diameter
    3/4 in
  • Outside Eye Diameter
    1-7/16 in
  • Shank Length
    2-1/2 in
  • Material
    Steel
  • Grade
    1030
  • Shoulder
    Shoulder
  • Product Types
    Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text