Motion
74646894
1,300 Lb Capacity, Steel, 3/8 Thread, Lifting Eye Bolt - Partially Threaded, 6" Shank, 2-1/2" Thread Length, Shoulder
Mi Item #06288786
MFR #74646894
Price$25.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,300 Lb Capacity, Steel, 3/8 Thread, Lifting Eye Bolt - Partially Threaded, 6" Shank, 2-1/2" Thread Length, Shoulder
Mi Item #06288786
MFR #74646894

Mfr description
P15838GB 3/8-16 X 6' LG SHNK SHOULDER
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.90/each

Specifications

Dimensions

  • Inside Eye Diameter
    3/4 in
  • Outside Eye Diameter
    1-1/2 in
  • Shank Length
    6 in
  • Thread Length
    2-1/2 in
  • Thread Size
    3/8

Details

  • Grade
    C-1030/C-1035
  • Material
    Steel
  • Shoulder
    Shoulder
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)