1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
74646902
2,400 Lb Capacity, Steel, 1/2-13 Thread, Lifting Eye Bolt - Partially Threaded, 6" Shank, 2-1/2" Thread Length, Shoulder
MI ITEM #
06288787
MFR #
74646902
Price
$28.08
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 74646902
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
74646902
2,400 Lb Capacity, Steel, 1/2-13 Thread, Lifting Eye Bolt - Partially Threaded, 6" Shank, 2-1/2" Thread Length, Shoulder
MI ITEM #
06288787
MFR #
74646902
Mfr description
P15840GB 1/2-13 X 6 LG SHNK SHOULDER
Steel is strong and durable but less corrosion resistant than stainless steel
To improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$28
.08
/each
Add to Cart
Specifications
Dimensions
Inside Eye Diameter
1 in
Outside Eye Diameter
1-15/16 in
Shank Length
6 in
Thread Length
2-1/2 in
Thread Size
1/2-13
Details
Grade
C-1030/C-1035
Material
Steel
Shoulder
Shoulder
Threading
Partially Threaded
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items