Motion
74648411
2,100 Lb Capacity, Steel, 1/2 Thread, Lifting Eye Bolt - Partially Threaded, 2" Shank, 2" Thread Length, Shoulder
Mi Item #06288788
MFR #74648411
Price$32.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,100 Lb Capacity, Steel, 1/2 Thread, Lifting Eye Bolt - Partially Threaded, 2" Shank, 2" Thread Length, Shoulder
Mi Item #06288788
MFR #74648411

Mfr description
P15841GB 1/2"X2" SHOULDER DROP FORGED
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.40/each

Specifications

Dimensions

  • Inside Eye Diameter
    1 in
  • Outside Eye Diameter
    1-15/16 in
  • Shank Length
    2 in
  • Thread Length
    2 in
  • Thread Size
    1/2

Details

  • Finish Coating
    Galvanized
  • Grade
    C-1035
  • Material
    Steel
  • Shoulder
    Shoulder
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)