Motion
74714783
2,400 Lb Capacity, Steel, 1/2-13, Lifting Eye Bolt - Fully Threaded, 4" Shank, 4" Thread Length, No Shoulder
MI ITEM #06288789
MFR #74714783
List Price$18.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2,400 Lb Capacity, Steel, 1/2-13, Lifting Eye Bolt - Fully Threaded, 4" Shank, 4" Thread Length, No Shoulder
MI ITEM #06288789
MFR #74714783

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.43/each for your price

Overview

Mfr description
P15842GB 1/2"X4" REGULAR LG SHNK SHLDR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Threading
    Fully Threaded
  • Thread Length
    4 in
  • Thread Size
    1/2-13
  • Inside Eye Diameter
    1 in
  • Outside Eye Diameter
    1-15/16 in
  • Shank Length
    4 in
  • Material
    Steel
  • Grade
    C-1030
  • Shoulder
    No Shoulder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text