Motion
74646928
4,000 Lb Capacity, Steel, 5/8-11 Thread, Lifting Eye Bolt - Partially Threaded, 6" Shank, 2-1/2" Thread Length, Shoulder
MI ITEM #06288791
MFR #74646928
Price$66.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4,000 Lb Capacity, Steel, 5/8-11 Thread, Lifting Eye Bolt - Partially Threaded, 6" Shank, 2-1/2" Thread Length, Shoulder
MI ITEM #06288791
MFR #74646928

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$66.18/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-3/8 in
  • Outside Eye Diameter
    2-1/2 in
  • Shank Length
    6 in
  • Thread Length
    2-1/2 in
  • Thread Size
    5/8-11

Details

  • Grade
    C-1030/C-1035
  • Material
    Steel
  • Shoulder
    Shoulder
  • Threading
    Partially Threaded

Overview

Mfr description
P15852GB 5/8-11 X 6 LG SHNK SHOULDER
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought