Motion
74646944
5,000 Lb Capacity, Steel, 3/4-10 Thread, Lifting Eye Bolt - Partially Threaded, 6" Shank, 2-1/2" Thread Length, Shoulder
MI ITEM #06288793
MFR #74646944
List Price$62.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5,000 Lb Capacity, Steel, 3/4-10 Thread, Lifting Eye Bolt - Partially Threaded, 6" Shank, 2-1/2" Thread Length, Shoulder
MI ITEM #06288793
MFR #74646944

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$62.38/each for your price

Overview

Mfr description
P15862GB 3/4-10 X 6 LG SHNK SHOULDER
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Threading
    Partially Threaded
  • Thread Length
    2-1/2 in
  • Thread Size
    3/4-10
  • Inside Eye Diameter
    1-1/2 in
  • Outside Eye Diameter
    3 in
  • Shank Length
    6 in
  • Material
    Steel
  • Grade
    C-1030/C-1035
  • Shoulder
    Shoulder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text