Motion
74646977
1/4-20, External Male Thread, Steel, Eye Hole Head, Rod End Black Oxide Finish, 1/4" Shank Diam, 2" Hole Center to End, Grade 1030, 3/4" Thread Length
MI ITEM #06288808
MFR #74646977
List Price$25.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, External Male Thread, Steel, Eye Hole Head, Rod End Black Oxide Finish, 1/4" Shank Diam, 2" Hole Center to End, Grade 1030, 3/4" Thread Length
MI ITEM #06288808
MFR #74646977

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.08/each for your price

Overview

Mfr description
P18010FINGB 1/4X2 3/16 HOLE EYE BOLTS
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Black Oxide
  • Head Outside Diameter
    1/2 in
  • Head Thickness
    9/32 in
  • Head Type
    Eye Hole
  • Hole Center to End
    2 in
  • Material
    Steel
  • Material Grade
    1030
  • Shank Diameter
    1/4 in
  • Thread Length
    3/4 in
  • Thread Size
    1/4-20 in
  • Thread Type
    External (Male)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text